This product requires certification to purchase.

Paint Marker in Orange

Markal®

Valve Action® Paint Marker in Orange

  • Fast #
  • Part #L96807
  • Item #1198777
  • Manufacturer Part #96807
4.7 out of 5 Customer Rating
Brand image
Markal®

Valve Action® Paint Marker in Orange

  • Fast #
  • Part #L96807
  • Item #1198777
  • Manufacturer Part #96807
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 24 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 14 standard and 4 fluorescent colors for improved mark identification, quality control, and parts inspection
  • Fast-drying, permanent paint for immediate handling reduces work downtime
  • Xylene-free paint reduces user health risks and eliminates California Proposition 65, EPA HAPS and SARA 313 concerns in the U.S.A.
  • Dura-Nib medium bullet tip resists wear to provide long marking life
  • Durable metal barrel and clip-cap reduce breakage and store easily in pocket
  • Marking range: -50°F to 150°F (-46°C to 66°C)
  • Requires Certification

Documents


Specifications

Application:
Surfaces
Collection:
Valve Action®
Color Finish Name:
Orange
Depth:
3 in
Height:
1 in
Material:
Metal
Maximum Temperature:
150
Product Type:
Marker
Temperature Range:
-50 to 150 Deg F
Tool Type:
Paint Marker
UPC:
048615968070
Width:
9 in