This product requires certification to purchase.

Center Drain for Mini-Split Units

You last purchased this on
 
Marketair

RoughinBox™ Center Drain for Mini-Split Units

  • Fast #
  • Part #MRBX1CDNC
  • Item #7187994
  • Manufacturer Part #RBX1-CD-NC
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Marketair

RoughinBox™ Center Drain for Mini-Split Units

  • Fast #
  • Part #MRBX1CDNC
  • Item #7187994
  • Manufacturer Part #RBX1-CD-NC
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Auto Switching Heat:
No
Collection:
RoughinBox™
Color Finish Name:
Black
Height:
10 in
Length:
14-1/2 in
Material:
Plastic
Material Type:
Polyethylene
MiniSplit Parts or Accessory Type:
Drain Box
Width:
4 in