This product requires certification to purchase.

10200 BTU Electric Unit Heater

You last purchased this on
 
Marley Engineered Products

10200 BTU Electric Unit Heater

  • Fast #
  • Part #MMUH0381
  • Item #2347879
  • Manufacturer Part #MUH0381
4.7 out of 5 Customer Rating
You last purchased this on
 
Marley Engineered Products

10200 BTU Electric Unit Heater

  • Fast #
  • Part #MMUH0381
  • Item #2347879
  • Manufacturer Part #MUH0381
4.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
14.5
BTU:
10200
Configuration:
Horizontal, Vertical
Height:
16 in
MBH:
10.2
Max CFM:
350 cfm
Power Source:
Electric
Volts:
208V
Watts:
3 kW
Width:
14 in