120V 5118 BTU Kickspace Heater
Q-Mark® 120V 5118 BTU Kickspace Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 12.5
- BTU:
- 5118
- Collection:
- Q-Mark®
- Depth:
- 3-3/4 in
- Height:
- 12-1/4 in
- Length:
- 10-1/2 in
- MBH:
- 5.118
- Power Source:
- Electric
- Volts:
- 120V
- Watts:
- 1500 W
- Width:
- 10-1/2 in