This product requires certification to purchase.

6824 BTU Heater

You last purchased this on
 
Marley Engineered Products

Q-Mark® 6824 BTU Heater

  • Fast #
  • Part #MCRA2024T2
  • Item #2344990
  • Manufacturer Part #CRA2024-T2
4.8 out of 5 Customer Rating
You last purchased this on
 
Marley Engineered Products

Q-Mark® 6824 BTU Heater

  • Fast #
  • Part #MCRA2024T2
  • Item #2344990
  • Manufacturer Part #CRA2024-T2
4.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
2.1
BTU:
6824
Collection:
Q-Mark®
Color Finish Name:
Northern White
Depth:
4-1/2 in
ETL Listed:
Yes
Height:
12-1/4 in
MBH:
6.824
Max CFM:
50 cfm
Power Source:
Electric
Product Type:
Heater
Volts:
240V
Watts:
2000 W
Width:
10-1/2 in