5120 BTU Heater
Q-Mark® CWH1000 Series 5120 BTU Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 12.5
- BTU:
- 5120
- Collection:
- Q-Mark® CWH1000 Series
- Color Finish Name:
- Northern White
- Depth:
- 3-7/8 in
- ETL Listed:
- No
- Height:
- 12-1/2 in
- MBH:
- 5.12
- Max CFM:
- 65 cfm
- Power Source:
- Electric
- Product Type:
- Heater
- Volts:
- 120V
- Watts:
- 1500 W
- Width:
- 10-5/8 in