Surface Mounting Frame for AWH Architectural Fan-Forced Series Wall Heaters
Q-Mark® Surface Mounting Frame for AWH Architectural Fan-Forced Series Wall Heaters
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Brand Model Compatibility:
- AWH Architectural Fan-Forced Series Wall Heaters
- Collection:
- Q-Mark®
- Color Finish Name:
- Statuary Bronze
- Depth:
- 3-13/16 in
- ETL Listed:
- Yes
- Product Type:
- Mounting Frame
- Width:
- 15-7/8 in