This product requires certification to purchase.

1/2 X6 AC Whip

You last purchased this on
 
MARS

1/2 X6 AC Whip

  • Fast #
  • Part #MAR84136
  • Item #1236011
  • Manufacturer Part #84136
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
MARS

1/2 X6 AC Whip

  • Fast #
  • Part #MAR84136
  • Item #1236011
  • Manufacturer Part #84136
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • MARS A/C Whips
  • Non-Metallic Conduit with Metallic fittings, 18 to 20 in Leads on each end
  • Resists corrosion, abrasion, oil, water, acid, metal shavings, & rough environments
  • Resists abuse, pull & crushing
  • Made with UL approved Components
  • Outdoor, sunlight resistant
  • Smooth inside for easier wire pulling, no hazardous sharp edges or burrs, will not damage conductors
  • Light weight & Quick installation
  • Requires Certification

Documents


Specifications

Diameter:
1/2 in
Length:
6 ft
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov