1/4 hp 1075 RPM 230V Single Phase Blower Motor
1/4 hp 1075 RPM 230V Single Phase Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- All angle sleeve bearings
- 1/2" extended thru bolts
- 2 1/4" resilient rings plus 4 split rings
- Reversible rotation
- Bases are sold separately
- Includes 2-1/4" resilient rings
- Thermal overload protection
- Shaft: 1/2" x 4-1/2"
Documents
Specifications
- AMP:
- 2
- Diameter:
- 5-1/2 in
- Fan Speeds:
- 3
- Frame Size:
- 48
- Horsepower:
- 1/4 hp
- MFD Rating:
- 5/370 mfd
- Motor Enclosure:
- Open
- OEM Part:
- No
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- RPM:
- 1075
- RPM Range:
- 900-1150
- UL Listed:
- Yes
- Volts:
- 230V