This product requires certification to purchase.

1/8 hp 1075 RPM 208/230V Single Phase Condenser Motor

You last purchased this on
 
MARS

1/8 hp 1075 RPM 208/230V Single Phase Condenser Motor

  • Fast #
  • Part #MAR10722
  • Item #4493127
  • Manufacturer Part #10722
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
MARS

1/8 hp 1075 RPM 208/230V Single Phase Condenser Motor

  • Fast #
  • Part #MAR10722
  • Item #4493127
  • Manufacturer Part #10722
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • MARS® condenser fan
  • Reversible rotation
  • All angle ball bearing
  • Super-Fit™ mounting holes for Trane 4.33, 4.42 and 4.62 bolt circle mounting. Includes self threading screws.
  • Features 36" leads
  • Thermal overload protection
  • 42 Frame Motor
  • Capacitor requirement noted on motor label
  • Requires Certification

Documents


Specifications

AMP:
0.75
Fan Speeds:
1
Frame Size:
42
Horsepower:
1/8 hp
Length:
14-7/10 in
MFD Rating:
5/370 mfd
Maximum Temperature:
60
Motor Enclosure:
Open Drip Proof (ODP)
Origin:
Global
Phase:
Single Phase
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
RPM:
1075
RPM Range:
900-1150
Temperature Range:
0 to 15.5 Deg C (0 to 60 Deg F)
UL Listed:
Yes
Volts:
208/230V