1-1/2 X 5 YD NYL MESH CLOTH
1-1/2 X 5 YD NYL MESH CLOTH
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Application:
- Concrete
- Length:
- 5 yd
- Material:
- Nylon
- Product Type:
- Abrasive Cloth
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Width:
- 1-1/2 in