1 hp 1075 RPM 115V Single Phase Blower Motor
1 hp 1075 RPM 115V Single Phase Blower Motor
Frequently Purchased Together
Product Details
Product Details
- Direct Drive Blower Motor
- 3 Speeds
- Sleeve Bearing
- Rheem Mounting Holes
- 1/2 Inch Extended Thru Bolts
- Fan Duty: Continuous
- Open Air Over
- 26 Inch Leads
- UL Recognized
Documents
Specifications
- AMP:
- 11.8
- Diameter:
- 5-1/2 in
- Fan Speeds:
- 3
- Frame Size:
- 48
- Horsepower:
- 1 hp
- Length:
- 10-3/10 in
- MFD Rating:
- 20 mfd
- Motor Enclosure:
- Open Air Over (OAO)
- OEM Part:
- No
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- Temperature Range:
- -10 to 40 Deg C
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 20.7 lb