1.5P 40A 24V Furnace Contactor
1.5P 40A 24V Furnace Contactor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 40
- Application:
- Residential
- Depth:
- 2-1/2 in
- Height:
- 3 in
- Product Type:
- Contactor
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Volts:
- 24V