10 in. Motor Mount
10 in. Motor Mount
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Grommets included
- Fits 5-1/2" direct drive blower motors
- Bolt circle range 10-9/50
- Large lug size
Documents
Specifications
- Height:
- 4-1/2 in
- Length:
- 5-5/8 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- Yes
- Width:
- 10 in