This product requires certification to purchase.

10 in. Motor Mount

You last purchased this on
 
MARS

10 in. Motor Mount

Brand image
You last purchased this on
 
MARS

10 in. Motor Mount

  • Fast #
  • Part #MAR08050
  • Item #4493154
  • Manufacturer Part #08050
3.7 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Three Wing Torsion Flex Mounting Bracket
  • For NEMA 42 and 48
  • Mounts Motor to Blower Housing
  • Fits 9 or 10 inch
  • Requires Certification

Documents


Specifications

Diameter - Inside 1:
5-5/8 in
Height:
5 in
Length:
5-5/8 in
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
Yes
Width:
10 in



Customers Also Bought
1–6 of 18 items
Part #MAR10464
Item #3926819
5 out of 5 Customer Rating
Requires Certification
Part #MAR10586
Item #3929111
5 out of 5 Customer Rating
Requires Certification
Part #MAR08047
Item #7927386
3.9 out of 5 Customer Rating
Requires Certification
Part #MAR08049
Item #1357352
5 out of 5 Customer Rating
Requires Certification
Part #MAR10463
Item #3926805
4 out of 5 Customer Rating
Requires Certification
Part #MAR10469
Item #3926907
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MAR08021
Item #1596700
4.5 out of 5 Customer Rating
Requires Certification
Part #MAR08027
Item #4493029
4.8 out of 5 Customer Rating
Requires Certification
Part #MAR08047
Item #7927386
3.9 out of 5 Customer Rating
Requires Certification
Part #MAR08049
Item #1357352
5 out of 5 Customer Rating
Requires Certification
Part #MAR08026
Item #4080455
5 out of 5 Customer Rating
Requires Certification
Part #MAR08020
Item #262138
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing