100 ft. x 3/8 in. Plastic Tubing in Clear
100 ft. x 3/8 in. Plastic Tubing in Clear
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 122-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- High quality
- Clear vinyl tubing, boxed
- Flexible non-toxic is easy to connect or disconnect making it ideal for all types of plumbing projects
Documents
Specifications
- Application:
- Heating and Cooling
- Color Finish Name:
- Clear
- Diameter - Inside 1:
- 3/8 in
- Diameter - Outside:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- Vinyl
- PipeTubing Size:
- 3/8 in
- Pressure - Maximum:
- 27 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov