This product requires certification to purchase.

11 in. Motor Mount

You last purchased this on
 
MARS

11 in. Motor Mount

  • Fast #
  • Part #MAR08026
  • Item #4080455
  • Manufacturer Part #08026
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
MARS

11 in. Motor Mount

  • Fast #
  • Part #MAR08026
  • Item #4080455
  • Manufacturer Part #08026
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Belly Band Mounting Bracket
  • For NEMA 48 Frame
  • Application: Residential HVAC, Direct Drive Blowers
  • 11" Bolt pattern
  • Requires Certification

Documents


Specifications

Diameter:
11 in
Height:
5 in
Length:
5-1/2 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes