This product requires certification to purchase.

115/120V Hot Surface Ignitor

You last purchased this on
 
MARS

115/120V Hot Surface Ignitor

  • Fast #
  • Part #MAR67900
  • Item #2190494
  • Manufacturer Part #67900
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
MARS

115/120V Hot Surface Ignitor

  • Fast #
  • Part #MAR67900
  • Item #2190494
  • Manufacturer Part #67900
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 1000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Compatible with 17, 34 and 45 second warm up modules
  • Wire nuts or OEM plugs and mounting hardware included
  • New laminated pictorial cross reference and contractor tri-folds available
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
M17 Warm-Up Modules, M34 Warm-Up Modules, M45 Warm-Up Modules
Cable Length (ft):
1-4/25 ft
Height:
2-3/10 in
Ignitor Type:
Hot Surface
Length:
14 in
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Volts:
115/120V
Width:
3-2/5 in