115/120V Hot Surface Ignitor
115/120V Hot Surface Ignitor
Product Details
Product Details
- 5.5 in. leads with connector
Documents
Specifications
- Ignitor Type:
- Hot Surface
- Length:
- 5-1/2 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Volts:
- 115/120V