115/120V Hot Surface Ignitor
115/120V Hot Surface Ignitor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 950-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Compatible with 17, 34 and 45 second warm up modules
- Wire nuts or OEM plugs and mounting hardware included
Documents
Specifications
- Brand Model Compatibility:
- M17 Warm-Up Modules, M34 Warm-Up Modules, M45 Warm-Up Modules
- Cable Length (ft):
- 9/25 ft
- Ignitor Type:
- Hot Surface
- Length:
- 5-1/2 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Volts:
- 115/120V
- Width:
- 3-2/5 in