120V 4-2/5 in. HVAC Fan Control
120V 4-2/5 in. HVAC Fan Control
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 980-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Choice of SPDT, SPNO/SPNC, or DPDT relay switching options
- Color coded leads
- Low voltage terminal board
- Mounts directly to 4" electrical box
- Provides convenient low voltage control of one and two speed fan motors and auxiliary circuits in heating, cooling, or heating/cooling applications
- Reliable, compact unit consisting of a 24 volt control transformer and a plug-in switching relay mounted on a 4" square electrical junction box cover
- UL 1585 40VA transformer
Documents
Specifications
- AMP:
- 13.8, 41.4, 6.9, 82.8
- Application:
- Fan
- Height:
- 4-2/5 in
- Horsepower:
- 3/4 hp
- Length:
- 4-1/2 in
- Power Source:
- Electric
- Product Type:
- Control Center
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 24/120V
- Width:
- 4-2/5 in