120V 50A Furnace Contactor
120V 50A Furnace Contactor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1322-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed for the most demanding applications
- Large arch window box lugs
- Compact enclosed body design
- Push to test button on all models except 75A and 90 A
- Silver cadmium oxide contacts
- Interchangeable mounting
Documents
Specifications
- AMP:
- 50
- CSA Certified:
- Yes
- Product Type:
- 3 Pole Contactor
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 685744614616
- Volts:
- 120V
- Width:
- 3-4/5 in