120V Relay
120V Relay
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 8700-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Switching relay
- Features 1/4" quick- connect terminals
- Packaged with instructions and cross reference
- Universal mounting bracket
Documents
Specifications
- AMP:
- 18
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 120V