This product requires certification to purchase.

125A Time Delay Cartridge Fuse

You last purchased this on
 
MARS

125A Time Delay Cartridge Fuse

  • Fast #
  • Part #MAR82148
  • Item #2840178
  • Manufacturer Part #82148
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
MARS

125A Time Delay Cartridge Fuse

  • Fast #
  • Part #MAR82148
  • Item #2840178
  • Manufacturer Part #82148
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • SmartSpot™ blown fuse indicator
  • Rejection time delay
  • High-grade silica filler ensures fast arc quenching and high current limitation
  • Current limiting for low peak let-thru current
  • Fiberglass body provides dimensional stability in harsh industrial settings
  • Requires Certification

Documents


Specifications

AMP:
125
Product Type:
Fuse
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
No
Volts:
600V
Width:
4-1/10 in