This product requires certification to purchase.

13 in. Motor Mount

You last purchased this on
 
MARS

13 in. Motor Mount

  • Fast #
  • Part #MAR08027
  • Item #4493029
  • Manufacturer Part #08027
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
MARS

13 in. Motor Mount

  • Fast #
  • Part #MAR08027
  • Item #4493029
  • Manufacturer Part #08027
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Belly Band Mounting Bracket
  • For NEMA 48 Frame
  • Application: Residential HVAC, Direct Drive Blowers
  • 13" Bolt pattern
  • Requires Certification

Documents


Specifications

Diameter:
13 in
Height:
5 in
Length:
5-1/2 in
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
Yes