This product requires certification to purchase.

14 oz. Grease Cartridge

You last purchased this on
 
MARS

14 oz. Grease Cartridge

  • Fast #
  • Part #MAR93361
  • Item #1672540
  • Manufacturer Part #93361
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
MARS

14 oz. Grease Cartridge

  • Fast #
  • Part #MAR93361
  • Item #1672540
  • Manufacturer Part #93361
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40 Pallet: 2720
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Plewes multi-purpose lithium grease is a long lasting, hard working formula
  • Delivers high performance in a wide range of heavy duty applications
  • Creates a good seal from water and dirt
  • Requires Certification

Documents


Specifications

Application:
Grease, Multi-purpose
Capacity:
14 oz
Color Finish Category:
Reds
Color Finish Name:
Red
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Tool Type:
Cartridge