This product requires certification to purchase.

15 x 15 in. Cloth Shop Towel in Red (12 Pack)

You last purchased this on
 
MARS

15 x 15 in. Cloth Shop Towel in Red (12 Pack)

Brand image
You last purchased this on
 
MARS

15 x 15 in. Cloth Shop Towel in Red (12 Pack)

  • Fast #
  • Part #MAR79026
  • Item #3255764
  • Manufacturer Part #79026
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Extra absorbent and ideal for cleaning up grease on tools or machinery
  • Long lasting and machine washable
  • Hemmed edges
  • Requires Certification

Documents


Specifications

Color Finish Name:
Red
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
15 in
Material:
Cotton
Package Quantity:
Pack of 12
Product Type:
Shop Towel, Cloth
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Width:
15 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com