This product requires certification to purchase.

15A 125V Duplex Receptacle in Ivory

You last purchased this on
 
MARS

15A 125V Duplex Receptacle in Ivory

  • Fast #
  • Part #MAR84797
  • Item #1346305
  • Manufacturer Part #84797
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
MARS

15A 125V Duplex Receptacle in Ivory

  • Fast #
  • Part #MAR84797
  • Item #1346305
  • Manufacturer Part #84797
4.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2599
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Leviton® duplex straight blade receptacles with ground
  • EZ wire with screw
  • Ivory
  • Requires Certification

Documents


Specifications

AMP:
15
Color Finish Category:
Neutrals
Color Finish Name:
Ivory
Product Type:
Duplex Receptacle
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Volts:
125V