16 oz. Leak Sealer
16 oz. Leak Sealer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1468-
-
Shipping Available
Product Details
Product Details
- Soft setting pipe joint compound
- Resin based brushable paste
- Adheres to internal surfaces and fills voids Ideal for metal or plastics
Documents
Specifications
- FM Approved:
- No
- NSF Certified:
- No
- Product Type:
- Leak Sealer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Size:
- 16 oz
- Temperature Range:
- 27 to 200 Deg F
- UL Listed:
- No
- UPC:
- 685744938057