208/240V Air Conditioning Relay
208/240V Air Conditioning Relay
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Quick-connect terminals
- MARS® 2PDT HVAC relay
Documents
Specifications
- AMP:
- 25
- Depth:
- 1-22/25 in
- Height:
- 2-1/4 in
- Phase:
- Double Phase
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- No
- Volts:
- 208/240V
- Width:
- 2-13/100 in