This product requires certification to purchase.

240V Compressor Heater

You last purchased this on
 
MARS

240V Compressor Heater

Brand image
You last purchased this on
 
MARS

240V Compressor Heater

  • Fast #
  • Part #MAR32605
  • Item #1246436
  • Manufacturer Part #32605
5 out of 5 Customer Rating

X Points
$19.33
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • High temperature silicone rubber element and insulated leads
  • With 30" leads
  • Wattage for each model matches compressor requirements
  • Completely moisture proof
  • Installs quickly and easily
  • Nominal power consumption
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
MS11D12 Air Conditioner
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Volts:
240V
Watts:
54 W
Width:
10-7/10 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing