This product requires certification to purchase.

240V Heater

You last purchased this on
 
MARS

240V Heater

Brand image
You last purchased this on
 
MARS

240V Heater

  • Fast #
  • Part #MAR32621
  • Item #262133
  • Manufacturer Part #32621
5 out of 5 Customer Rating

X Points
$19.88
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Corrosion resistant exterior
  • High temperature silicone rubber element and insulated leads, 30 inch lead
  • Completely moisture proof
  • Installs quickly and easily
  • Requires Certification

Documents


Specifications

Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Volts:
240V
Watts:
50 W
Width:
10-1/2 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing