24V 4 Switch Heat Sequencer
24V 4 Switch Heat Sequencer
-
Pick Up: 0 Available in Hilliard, OH - Available in 5 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Serves as a replacement in almost any existing system
- Solid state dependability
- Replaces Honeywell® and White-Rodgers™
- Ambient rated from 20°F to 160°F
- Used on separate blower/element and combination blower/element systems with full load rated auxiliary contacts
Documents
Specifications
- AMP:
- 25
- Product Type:
- Heat Sequencer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 24V
- Watts:
- 7.2 kW