24V SPST Time Delay Relay
24V SPST Time Delay Relay
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 250-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Shock and vibration resistant internal snap action automatic reset switch mechanism assures positive make/break action
- Non-positional
- Voltage and ambient compensated
- Used for electric heat, air conditioning, heat pumps, gas and oil furnaces, unit heaters, and commercial refrigeration
- PTC snap-acting disc to make or break contacts
- UL & CSA listed
Documents
Specifications
- Application:
- Heating
- Height:
- 1-4/5 in
- Length:
- 3-1/2 in
- Power Source:
- Electric
- Product Type:
- Thermal Time Delay Relay
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Temperature Range:
- -50 to 165 Deg F
- Time Delay:
- Yes
- UL Listed:
- Yes
- Volts:
- 24V
- Width:
- 2-4/5 in