3/4 hp 1075 RPM 208/230V Single Phase Blower Motor
3/4 hp 1075 RPM 208/230V Single Phase Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 80-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- MARS® direct drive
- Reversible rotation
- Sleeve bearings
- Features 30" leads
- Includes 2-1/4" resilient rings
- Capacitor requirement noted on motor label
- Class B inslulation
- Thermal overload protection
Documents
Specifications
- AMP:
- 4.5
- Diameter:
- 5-1/2 in
- Fan Speeds:
- 3
- Frame Size:
- 48
- Horsepower:
- 3/4 hp
- MFD Rating:
- 10/370 mfd
- Motor Enclosure:
- Open Air Over (OAO)
- OEM Part:
- No
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- RPM:
- 1075
- RPM Range:
- 900-1150
- UL Listed:
- Yes
- Volts:
- 208/230V