3/4 hp 1075 RPM 208/230V Single Phase Condenser Motor
3/4 hp 1075 RPM 208/230V Single Phase Condenser Motor
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- MARS® condenser fan
- Reversible rotation
- Up/down design ball bearing
- Features 30" leads
- Through bolt or band mounting
- Capacitor requirement noted on motor label
Documents
Specifications
- AMP:
- 4.7
- Diameter:
- 5-1/2 in
- Frame Size:
- 48
- Horsepower:
- 3/4 hp
- MFD Rating:
- 10/370 mfd
- Motor Enclosure:
- Totally Enclosed Air Over (TEAO)
- Origin:
- Global
- Phase:
- Single Phase
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- RPM:
- 1075
- RPM Range:
- 900-1150
- UL Listed:
- Yes
- Volts:
- 208/230V