This product requires certification to purchase.

3/4 hp 208/230V 1075 RPM Medium Turn Motor

You last purchased this on
 
MARS

3/4 hp 208/230V 1075 RPM Medium Turn Motor

  • Fast #
  • Part #MAR20731
  • Item #4493005
  • Manufacturer Part #20731
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
MARS

3/4 hp 208/230V 1075 RPM Medium Turn Motor

  • Fast #
  • Part #MAR20731
  • Item #4493005
  • Manufacturer Part #20731
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Rheem mounting holes with screws installed
  • Reversible rotation
  • All angle, ball bearing
  • Through bolt or band mounting
  • Water slinger on shaft
  • Capacitor requirement noted on motor label
  • Extra set of nuts on mounting studs
  • Class B insulation
  • Thermal overload protected
  • Requires Certification

Documents


Specifications

AMP:
5.2
Frame Size:
48
Horsepower:
3/4 hp
MFD Rating:
10/370 mfd
Motor Enclosure:
Totally Enclosed Non-Ventilated (TENV)
Phase:
Single Phase
Product Type:
Condenser Motor
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
RPM:
1075
RPM Range:
900-1150
Temperature Range:
Up to 158 Deg F
UL Listed:
Yes
Volts:
208/230V