3/4 in. #8 Whip Metallic
3/4 in. #8 Whip Metallic
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Non-metallic conduit with metallic fittings, 18 to 20 in
- Leads on each end
- Resists corrosion, abrasion, oil, water, acid, metal shavings, & rough environments
- Resists abuse, pull & crushing
- Made with UL approved components
- Outdoor, Sunlight resistant
- Smooth inside for easier wire pulling, no hazardous sharp edges or burrs, will not damage conductors
- Light weight & quick installation
Documents
Specifications
- Cable or Wire Type:
- THHN
- Diameter:
- 3/4 in
- Length:
- 6 ft
- Material:
- Metallic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Wire Gauge (AWG):
- 8 ga