This product requires certification to purchase.

3/4 in. #8 Whip Non-Metallic

You last purchased this on
 
MARS

3/4 in. #8 Whip Non-Metallic

  • Fast #
  • Part #MAR84137
  • Item #177208
  • Manufacturer Part #84137
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
MARS

3/4 in. #8 Whip Non-Metallic

  • Fast #
  • Part #MAR84137
  • Item #177208
  • Manufacturer Part #84137
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Non-Metallic Conduit with Non-Metallic fittings, 18 to 20 in. Leads on each end
  • Resists corrosion, abrasion, oil, water, acid, metal shavings, & rough environments
  • Resists abuse, pull & crushing
  • Made with UL approved Components
  • Outdoor, sunlight resistant
  • Smooth inside for easier wire pulling, no hazardous sharp edges or burrs, will not damage conductors
  • Light weight & Quick installation
  • Requires Certification

Specifications

Diameter:
3/4 in
Length:
6 ft
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Wire Gauge (AWG):
8 ga