3/4 in. Plastic P-Trap
3/4 in. Plastic P-Trap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 120-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Schedule 40
- Easy to install or replace
Documents
Specifications
- Cleanout:
- No
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Trap Material:
- Plastic
- Trap Material Type:
- PVC
- Trap Size:
- 3/4 in