3-1/2 - 5 hp 3.5 - 5 Ton 208-230/240V Hard Start
3-1/2 - 5 hp 3.5 - 5 Ton 208-230/240V Hard Start
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12All Sizes
Product Details
Product Details
- North American Start Capacitor and Relay
- Designed for 208-230/240 Volt applications
- 3 Wire design for maximum performance
- Reduces start time by 30%
- Extends life of compressor
- Kits include mounting hardware
Documents
Specifications
- Capacitor Type:
- Hard Start
- Horsepower:
- 3-1/2 - 5 hp
- Length:
- 2-11/25 in
- MFD Rating:
- 3-1/2 - 5 hp
- OEM Part:
- No
- Shape:
- Round
- Tonnage:
- 3.5 - 5 Ton
- UL Listed:
- No
- UPC:
- 685744327165
- Volts:
- 208-230/240V
- Width:
- 4-13/20 in