This product requires certification to purchase.

30A 3-Pole Contactor with Screw Type Termination

You last purchased this on
 
MARS

30A 3-Pole Contactor with Screw Type Termination

  • Fast #
  • Part #MAR61432
  • Item #1731417
  • Manufacturer Part #61432
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
MARS

30A 3-Pole Contactor with Screw Type Termination

  • Fast #
  • Part #MAR61432
  • Item #1731417
  • Manufacturer Part #61432
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1998
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Designed for the most demanding applications
  • Large arch window box lugs
  • Compact enclosed body design
  • Push to test button on all models except 75A and 90 A
  • Silver cadmium oxide contacts
  • Interchangeable mounting
  • Requires Certification

Documents


Specifications

AMP:
30
Product Type:
3 Pole Contactor
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
Yes
Volts:
240V
Width:
2-7/10 in