36 x 36 x 2 in. Equipment Pad Plastic
36 x 36 x 2 in. Equipment Pad Plastic
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 2 in
- Length:
- 36 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Size:
- 36 in x 36 in x 2 in
- Thickness:
- 2 in
- Width:
- 36 in