2 in. High/Low Limit Switch
390 Series 2 in. High/Low Limit Switch
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Easy dial adjustment
- Six controls cover most requirements
- Features 1/4" quick connect terminals
- Open on rise switching action
Documents
Specifications
- Application:
- Air Conditioning, Heating, Ventilation Systems
- Collection:
- 390 Series
- Product Type:
- Switch
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Temperature Range:
- 250 to 290 Deg F
- UL Listed:
- Yes
- UPC:
- 685744392354
- Width:
- 2 in