3A Blade Fuse (Pack of 5)
3A Blade Fuse (Pack of 5)
Package Quantity Info:
EA: 1 IP: 1 CA: 500 PT: 30134-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- ATC automotive blade type
- General purpose
Documents
Specifications
- AMP:
- 3
- Material:
- Plastic
- Package Quantity:
- Pack of 5
- Product Type:
- Blade Fuse
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 32VDC