This product requires certification to purchase.

4 in. Adjustable Furnace Leg

MARS

4 in. Adjustable Furnace Leg

  • Fast #
  • Part #MAR79095
  • Item #3409370
5 out of 5 Customer Rating
Brand image
MARS

4 in. Adjustable Furnace Leg

  • Fast #
  • Part #MAR79095
  • Item #3409370
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Las Vegas, NV
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Designed to level a furnace & air conditioning coil for proper drainage
  • Easily adjustable even after installation
  • Adjustable from 2-3/4" to 4" in height
  • Legs can support up to 400 lbs
  • Requires Certification

Documents


Specifications

Height:
4 in
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov