This product requires certification to purchase.

4 x 2-1/8 x 1-7/8 in. Utility Box

You last purchased this on
 
MARS

4 x 2-1/8 x 1-7/8 in. Utility Box

Brand image
You last purchased this on
 
MARS

4 x 2-1/8 x 1-7/8 in. Utility Box

  • Fast #
  • Part #MAR84948
  • Item #283911
  • Manufacturer Part #84948
3.3 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Steel utility box
  • Measures 2-1/8" by 4"
  • Features 1-7/8" and 1/2" knockouts
  • Requires Certification

Documents


Specifications

Depth:
1-7/8 in
Height:
4 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Width:
2-1/8 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing