40A 24V 1.5 Pole Contactor
40A 24V 1.5 Pole Contactor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 2100-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Series 913
- Features 1,000,000 cycle mechanical life
- Used on air conditioning, refrigeration, and electric resistance heating
- Universal mounting base
- Small, compact design
- Straight through wiring to speed installation
Documents
Specifications
- AMP:
- 40
- Application:
- Air Conditioner, Electric Heating, Refrigeration
- CSA Certified:
- Yes
- Cover Included:
- No
- Depth:
- 3-1/4 in
- Height:
- 3 in
- Product Type:
- 1.5 Pole Contactor
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 24V
- Width:
- 2 in