This product requires certification to purchase.

49 in. A Section V-Belt

You last purchased this on
 
MARS

49 in. A Section V-Belt

  • Fast #
  • Part #MAR94351
  • Item #2496890
  • Manufacturer Part #94351
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
MARS

49 in. A Section V-Belt

  • Fast #
  • Part #MAR94351
  • Item #2496890
  • Manufacturer Part #94351
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2192
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • These belts are a combination of the classical multiple belt FHP belt, allowing the wholesaler and the contractor to consolidate inventory
  • No need to stock both the FHP and multiple belts when you use the MARS® dual brand v-belts
  • These unimatch belts are the same size and type and will measure within the RMA matching limits
  • Requires Certification

Documents


Specifications

Length:
49 in
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Width:
1/2 in