This product requires certification to purchase.

5-83/100 x 2 in. Plastic Gas Vent Pipe

You last purchased this on
 
MARS

5-83/100 x 2 in. Plastic Gas Vent Pipe

  • Fast #
  • Part #MAR72950
  • Item #8227401
  • Manufacturer Part #72950
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
MARS

5-83/100 x 2 in. Plastic Gas Vent Pipe

  • Fast #
  • Part #MAR72950
  • Item #8227401
  • Manufacturer Part #72950
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
2 in
Length:
5-83/100 in
Material:
Plastic
Proposition 65:
WARNING:THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. HTTPS://WWW.P65WARNINGS.CA.GOV/
UL Listed:
Yes
Vent Type:
Concentric